Part#: Part#: 202213
Item#: 100912076
Manufacturer: Rust-oleum
Weight: 0.75 lbs.
Product Name: Industrial Choice 1600 System Enamel Primer Aerosols
Description: Industrial Choice 1600 System Enamel Primer Aerosol; 12 oz Aerosol Can
Shopping
Price: $6.03
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Color GroupContainer Size
ColorGreenFinishGloss
Container TypeGas & Oil Resistance
Temperature Rating [Max]Recommended Primer
Paint BaseApplicable MaterialsMost Metals, Wood, Concrete, Masonry
ApplicationApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.12 oz
Chemical CompoundAlkydCoverage
Coverage QualityDry Time
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking TypeAerosol
QuantityRecoat Time
Resistance (Chemical)Specific Gravity (Text)
Temp Range200.0 °F [Max]Total Solids
TypeVOC Content
Activator TypeChlorinated Solvents
Low VOCNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill
OdorOptional Accessories
SeriesUse With
Use With Coatings  

Product Information
Applications
  • Tools, ducts/vents, ladders, cabinets, lockers, furniture, stenciling
  • Features
  • Provides a solid base for adhesion of topcoat
  • Use on bare or painted wood, metal, masonry and more
  • Wet or dry sandable
  • Fast drying, indoor/outdoor


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®