Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 110048
Item#: 3970142
Manufacturer: Regal Beloit Leeson
Weight: 26 lbs.
Product Name: General Purpose Three Phase Motor
Description: Three Phase AC Motor; 1,800 RPM; 1 hp; 208-230/460; C-Face - Less Base; TEFC; General Purpose; 56C Frame
Shopping
Price: $312.18
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
HP [Min]HP [Max]
HP1 hpRPM [Min]
RPM [Max]RPM1800 rpm
PhaseThree PhaseHz60 Hz
Voltage Rating208
230
460
MountingC-Face - Less Base
EnclosureTEFCMotor ApplicationGeneral Purpose
Frame56CEfficiency GroupEpact Efficient
Full Load Efficiency77 %Mounting Style
Service Factor1.15Enclosure DesignationTEFC - Totally Enclosed Fan Cooled
Frame MaterialInsulation
Manufacturer NameModel
Motor Shaft LengthMotor Shaft Size
PolesTerminal Enclosure
Useable at 208VVoltCode
WeightBrake Feature
DesignAmbient Temperature
Brake TorqueC Dimension11.31 in
Drive End BearingOpen End Bearing
Full Load AmpsOverload Protection
Full Load PfFull Load rpm1725 rpm
C Face KitSubstitute Motor
Epact Nominal Full Load Efficiency  

Product Information
Features
  • Quiet, efficient cooling with a high volume, chemically inert, static-free fan
  • Industrial designed endshield
  • "Full fact" Mylar nameplate
  • High temperature, moisture-resistant copper windings
  • Dynamically balanced rotor for quiet, vibration-free operation
  • Electric motor grade ball bearings on each end


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®