Part#: Part#: 9-1587
Item#: 102127203
Manufacturer: Craftsman Tool
Weight: 3.3 lbs.
Product Name: 16 Piece 12 Point Standard Socket Set with Drive Tools
Description: 16 Piece; 3/8 in Drive; 12 Point; Standard; Socket Wrench Set w/Drive Tools
Shopping
Price: $89.32
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchSocket Drive Size3/8 in
Socket SeriesStandardNo. of Points12
No. of Pieces16Socket Size Range1/4 in to 1 in
Additional Tools IncludedDrive End
FinishMagnetic
No. of SocketsSocket Size
Manufacturer NameSet Includes

Product Information
Features
  • Headlock® gripping method outperforms conventional socket construction
  • This gripping method uses the strongest part of the socket to grip the fastener on its strongest, flat part
  • Torque pressure doesn't strain the socket or increase the chance of rounding off fasteners
  • Includes
  • 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1" twelve point standard sockets
  • 3" and 6" extension bars
  • Quick-release teardrop ratchet
  • Professional blow-molded case


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®