Part#: Part#: 9-2117
Item#: 102127209
Manufacturer: Craftsman Tool
Weight: 280 lbs.
Product Name: Long Distance Tool Cart
Description: 41" Wide; 20" Deep; 41 1/4" High; 14 Drawers; Long Distance Tool Cart
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i

Displaces moisture and protects all metals with a thin, nondrying film

Specifications
Length [Min]Length [Max]
LengthNo. of Drawers14
Width [Min]Width [Max]
Width41 inTable Material
Table ThicknessColorBlack
Depth [Max]Depth20 in
Height [Min]Height [Max]
Height41 1/4 inMaterial
Thickness [Min]Thickness [Max]
ThicknessTop Material
Top ThicknessType

Product Information
Features
  • Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
  • Keyed internal locking system secures valuable tools
  • Reinforcing caster channels
  • Heavy-duty tubular side handle
  • Load rating 1,000 lb


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®