Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 9-64085
Item#: 3995573
Manufacturer: Craftsman Tool
Weight: 1.23 lbs.
Product Name: Colbalt Drill Bit Set
Description: 21 Piece; 1/16" - 3/8" Diameter Bits; Cobalt Drill Bit Set
Shopping
Price: $75.70
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
No. of Pieces21Size Range
Increment (Length)Size (text)1/16 in - 3/8 in
Item DescriptionHeavy-Duty Cobalt/Straw Gold FinishModel
Point Angle135 °Type

Product Information
Applications
  • Stainless steel
  • Steel alloys
  • Chrome
  • Armor plate
  • Titanium alloys
  • Features
  • Work in the hardest metals
  • Has 135° split point tip


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®