Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#:
Catalog Order Number: MA102172013
Mfr#: 00-021200-15873-5
Manufacturer: 3M
Weight: 0.548 lbs.
Product Name: Scotch® Box Sealing Tape 371
Description: 48 mm x 100 m; Clear; Polypropylene; An Industrial Packaging Tape; Used for Box sealing, and other Packaging Applications; Conformable Backing; Constant pressure sensitive hotmelt synthetic rubber Adhesive System
Shopping
Price: $3.16
Inventory: In stock
Request catalog Catalog Page:
catalog page 324 324
Order Qty:
Add
Find Similar Part i


Specifications
TypeBox SealingWidth [Min]
Width [Max]Width48 mm
Length [Min]Length [Max]
Length100 mColorClear
GradeThickness [Min]
Thickness [Max]Thickness
Adhesion StrengthTensile
Adhesion to Primed SteelAdhesion to Steel
Applicable MaterialsApplication
Base MaterialChemical Compound
ElongationLength Type
Letter HeightLong-Term Temperature Resistance
Manufacturer NameMaterial
Packing TypePressure [Min]
Pressure [Max]Pressure
QuantityResistance (Chemical)
SeriesShort-Term Temperature Resistance
Specific Gravity (Text)Temperature Range [Min]
Temperature Range [Max]Tensile Strength (2)
AdhesivePaper Weight

Product Information
Applications
  • Use for box sealing, splicing, recouperage and other demanding packaging applications
  • Features
  • Adheres instantly to a variety of surfaces
  • Edge tear and split resistance
  • Good adhesion to fiberboard
  • Roll-to-roll consistency increases productivity for improved unit costs
  • Conformable backing
  • Consistent pressure sensitive hot melt synthetic rubber adhesive system
  • Compliances
  • Complies with environmental considerations of ASTM D 1974-92


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®