Part#:
Catalog Order Number: MA102171267
Mfr#: 00-051131-06976-3
Manufacturer: 3M
Weight: 1.418 lbs.
Product Name: 3M(tm) Multi-Purpose Duct Tape 3900
Description: 48 mm x 54.8 m; Silver; 8.3 mil Thick; Polyethylene Coated Cloth with Rubber Adhesive; Economy Grade; For General Use
Shopping
Price: $12.66
Inventory: In stock
Request catalog Catalog Page:
catalog page 319 319
Order Qty:
Add
Find Similar Part i


Specifications
TypeDuct TapeWidth [Min]
Width [Max]Width48 mm
Length [Min]Length [Max]
Length54.8 mColorSilver
GradeThickness [Min]
Thickness [Max]Thickness
Adhesion StrengthTensile
Adhesion to Primed SteelAdhesion to Steel
Applicable MaterialsApplication
Base MaterialChemical Compound
ElongationLength Type
Letter HeightLong-Term Temperature Resistance
Manufacturer NameMaterial
Packing TypePressure [Min]
Pressure [Max]Pressure
QuantityResistance (Chemical)
SeriesShort-Term Temperature Resistance
Specific Gravity (Text)Temperature Range [Min]
Temperature Range [Max]Tensile Strength (2)
AdhesivePaper Weight

Product Information
Applications
  • Sealing, holding, protecting, bundling, color coding
  • General shop and temporary repair activities
  • Features
  • High-tack adhesive for good quick stick
  • Tears easily by hand
  • Individually wrapped for easy identification and to preserve roll integrity


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®