Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#:
Catalog Order Number: MA102172437
Mfr#: 00-051131-06984-8
Manufacturer: 3M
Weight: 0.879 lbs.
Product Name: 3M(tm) Vinyl Duct Tape 3903
Description: 2" x 50 yd; Gray; Embossed Vinyl Film; Coated with Rubber Adhesive; Designed for general use; For Light Duty Applications where easy Unwind, easy Tear and less Adhesive Transfer are important
Shopping
Price: $8.91
Inventory: In stock
Request catalog Catalog Page:
catalog page 323 323
Order Qty:
Add
Find Similar Part i


Specifications
TypeDuct TapeWidth [Min]
Width [Max]Width2 in
Length [Min]Length [Max]
Length50 ydColorGray
GradeThickness [Min]
Thickness [Max]Thickness
Adhesion StrengthTensile
Adhesion to Primed SteelAdhesion to Steel
Applicable MaterialsApplication
Base MaterialChemical Compound
ElongationLength Type
Letter HeightLong-Term Temperature Resistance
Manufacturer NameMaterial
Packing TypePressure [Min]
Pressure [Max]Pressure
QuantityResistance (Chemical)
SeriesShort-Term Temperature Resistance
Specific Gravity (Text)Temperature Range [Min]
Temperature Range [Max]Tensile Strength (2)
AdhesivePaper Weight

Product Information
Applications
  • Sealing and protecting surfaces and openings from dust, dirt and moisture
  • Color coding, non-critical masking, wrapping and bundling
  • Features
  • Low adhesion leaves less adhesive residue on surfaces
  • Embossed vinyl backing is easy to tear
  • No cloth scrim means no exposed thread ends to wick water into adhesive layer
  • If adhesive side comes in contact with itself, it can be pulled apart for less waste
  • Rubber adhesive sticks well to many surfaces


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®