Part#:
Catalog Order Number: MA102179938
Mfr#: 00-021200-26077-3
Manufacturer: 3M
Weight: 0.612 lbs.
Product Name: 3M(tm) Paper Masking Tape 2214
Description: 48 mm x 55 m; General purpose Paper Tape with Rubber Adhesive; Use for Bundling, Sealing, Holding, and Non-Critical Indoor Jobs
Shopping
Price: $6.61
Inventory: In stock
Request catalog Catalog Page:
320
Order Qty:
Add
Find Similar Part i


Specifications
TypeMasking TapeWidth [Min]
Width [Max]Width48 mm
Length [Min]Length [Max]
Length55 mColor
GradeThickness [Min]
Thickness [Max]Thickness
Adhesion StrengthTensile
Adhesion to Primed SteelAdhesion to Steel
Applicable MaterialsApplication
Base MaterialChemical Compound
ElongationLength Type
Letter HeightLong-Term Temperature Resistance
Manufacturer NameMaterial
Packing TypePressure [Min]
Pressure [Max]Pressure
QuantityResistance (Chemical)
SeriesShort-Term Temperature Resistance
Specific Gravity (Text)Temperature Range [Min]
Temperature Range [Max]Tensile Strength (2)
AdhesivePaper Weight

Product Information
Applications
  • Designed for indoor use only
  • Holding, bundling, sealing and noncritical masking jobs where a pressure-sensitive tape is needed
  • Features
  • Crepe paper backing for conformability maintains integrity when formed around a corner
  • Rubber adhesive with instant adhesion that sticks easily
  • Good holding power resists lifting or curling that helps reduce rework
  • Special back side treatment that controls unwind and helps reduce waste


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®