Part#:
Catalog Order Number: MA102171819
Mfr#: 00-054007-69764-0
Manufacturer: 3M
Weight: 0.192 lbs.
Product Name: 3M(tm) Temflex(tm) General Use Vinyl Electrical Tape 1700
Description: 3/4" x 60 ft; Black; 7 mil Thick; For Indoor Jobs; On a 1½" core; Economy-Grade Vinyl Tape; Serves as a General Purpose Tape; UL listed; CSA approved
Shopping
Price: $2.06
Inventory: In stock
Request catalog Catalog Page:
320
Order Qty:
Add
Find Similar Part i


Specifications
TypeElectricalWidth [Min]
Width [Max]Width 3/4 in
Length [Min]Length [Max]
Length60 ftColorBlack
GradeThickness [Min]
Thickness [Max]Thickness
Adhesion StrengthTensile
Adhesion to Primed SteelAdhesion to Steel
Applicable MaterialsApplication
Base MaterialChemical Compound
ElongationLength Type
Letter HeightLong-Term Temperature Resistance
Manufacturer NameMaterial
Packing TypePressure [Min]
Pressure [Max]Pressure
QuantityResistance (Chemical)
SeriesShort-Term Temperature Resistance
Specific Gravity (Text)Temperature Range [Min]
Temperature Range [Max]Tensile Strength (2)
AdhesivePaper Weight

Product Information
Applications
  • Primary electrical insulation for all wire and cable splices rated up to 600 V
  • Protective jacketing for high voltage cable splices and repairs
  • Harnessing of wires and cables
  • For indoor or outdoor applications
  • For above or below grade applications
  • Features
  • Good quality, economical, general-purpose vinyl insulating tape
  • Excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions
  • Flame-retardant and conformable
  • Excellent mechanical protection with minimal bulk
  • Compliances
  • UL® listed
  • CSA certified


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®