Part#:
Catalog Order Number: MA102171280
Mfr#: 00-054007-06132-8
Manufacturer: 3M
Weight: 2.53 lbs.
Product Name: Scotch® Super 33+(tm) Vinyl Electrical Tape
Description: 3/4" x 66 ft; Flexible PVC Backing; Aggressive, Rubber-Based PSA; Primary Electrical Insulation for all Wire and Cable Splices up to 600 V and 220 ºF; For Wire and Cable Harnesses; Box of 10
Shopping
Price: $6.68
Buy Quantity: Details
Inventory: In stock
Request catalog Catalog Page:
catalog page 320 320
Order Qty:
Add
Find Similar Part i


Specifications
TypeElectricalWidth [Min]
Width [Max]Width 3/4 in
Length [Min]Length [Max]
Length66 ftColor
GradeThickness [Min]
Thickness [Max]Thickness
Adhesion StrengthTensile
Adhesion to Primed SteelAdhesion to Steel
Applicable MaterialsApplication
Base MaterialChemical Compound
ElongationLength Type
Letter HeightLong-Term Temperature Resistance
Manufacturer NameMaterial
Packing TypePressure [Min]
Pressure [Max]Pressure
QuantityResistance (Chemical)
SeriesShort-Term Temperature Resistance
Specific Gravity (Text)Temperature Range [Min]
Temperature Range [Max]Tensile Strength (2)
AdhesivePaper Weight

Product Information
Applications
  • Designed to perform continuously in ambient temperatures up to 105 °C (220 °F)
  • For indoor or outdoor applications
  • Primary electrical insulation for all wires and cable splices rated up to 600 V and 105 °C (220 °F)
  • Primary electrical insulation for 600 V bus applications
  • Protective jacketing for high voltage cable splices and repairs
  • Harnessing of wires and cables
  • Features
  • Polyvinyl chloride backing
  • Pressure-sensitive rubber adhesive
  • Compatible with solid dielectric cable insulations, rubber and synthetic compounds and epoxy and polyurethane resins
  • Inhibits corrosion of electrical conductors
  • Conformable for cold weather applications down to -18 °C (0 °F)
  • Excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions
  • Provides moisture-tight electrical and mechanical protection with minimum bulk
  • Made in the USA
  • Compliances
  • UL® listed
  • CSA certified


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®