Part#: Part#: 56541
Item#: 100867468
Manufacturer: Henkel Loctite
Weight: 0.36 lbs.
Product Name: 565(tm) Thread Sealant
Description: 250 mL Tube; General Purpose Instant Sealant for Tapered and Straight/Tapered Fittings; Controlled Strength for Ease of Disassembly
Shopping
Price: $56.59
Inventory: In stock
Request catalog Catalog Page:
catalog page 212 212
Order Qty:
Add
Find Similar Part i


Specifications
StrengthControlledApplicationMetal, Tapered Pipe Thread Fittings
ColorWhiteContains
Use ForAmbient Temperature Range [Min]
Ambient Temperature Range [Max]Applicable Materials
Chemical CompoundContainer Size250.0 mL
Container TypeTubeCuring Method
Full Cure TimeManufacturer Name
OdorPhysical Form
Pressure (Gases & Liquids)Recommended Primer
Resistance (Chemical)Specific Gravity [Min]
Specific Gravity [Max]Specific Gravity1.1
Torque [Min]Torque [Max]
TorqueViscosity
WeightAdditives
Base MaterialCure Speed
Fitting DescriptionTaperedFlash Point
Net FillPackage
Pressure Resistance10000 psiQuantity
Stress ResistanceTemperature Range [Min]-65 °F
Temperature Range [Max]300 °FType565
Typical UseControlled StrengthViscosity (cP)300,000
VOC ContentWidth [Min]
Width [Max]Width

Product Information
Description
Controlled lubricity prevents galling and protects mated threaded areas from rust and corrosion
Applications
  • Formulated specifically for metal, tapered, pipe thread fittings
  • Fittings up to 2" (50 mm) in diameter
  • Features
  • Lead product
  • Cures rapidly to provide immediate, low pressure sealing
  • Resists up to 300 °F
  • CARB: Complies with VOC regulations as detailed by the California Air Resource Board
  • OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
  • Compliances
  • CSA 3319-81, CSA 3319-01
  • UL® MH8007 (N)
  • NSF/ANSI 61 approved
  • ULC approved
  • Canada Food Inspection Agency approved


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®