Part#:
Catalog Order Number: MA100867328
Mfr#: 22355
Manufacturer: Henkel Loctite
Weight: 1.367 lbs.
Product Name: SF 7070(tm) ODC-Free Cleaner & Degreaser
Description: 15 oz Aerosol; Non-Aqueous; Use To Clean And Degrease Surface To Be Bonded With Adhesives; Dries Residue Free
Shopping
Price: $12.91
Inventory: In stock
Request catalog Catalog Page:
Order Qty:
Add
Find Similar Part i


Specifications
Soap TypeContainer Size15.0 oz
Container TypeAerosolTypeCleaner
Degreaser
ApplicationColor
Packaged SizeType of Cleaner
Acidity (pH)Biodegradable
BrandChlorinated SolventsNo
Dielectric StrengthEvaporation RateFast
FlammabilityFlash Point
Manufacturer NameMixing Ratio
Net Fill15.0 ozOdorCitrus
Ozone Depletion PotentialNoPlastic SafeSafe on most plastics
RemovesResidueNone
VOC Content  

Footnote: Formerly referenced as 7070?.

Product Information
Description
A nonaqueous, hydrocarbon-based solvent designed for cleaning and degreasing surfaces to be bonded with adhesives, as well as for general-purpose industrial cleaning. Safe on aluminum, rubber, and most plastics, and will not cause flash rusting on water-sensitive parts. Dries residue-free. Contains no ozone-depleting compounds.
Applications
  • Surfaces to be bonded with adhesives
  • Features
  • Non-aqueous, hydrocarbon-based solvent
  • Use for cleaning and degreasing surfaces to be bonded with adhesives, as well as for general-purpose industrial cleaning
  • Safe on aluminum, rubber and most plastics and will not cause flash rusting on water sensitive parts
  • Dries residue-free
  • CARB: Complies with VOC regulations as detailed by the California Air Resource Board
  • OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
  • Does not contain any ozone-depleting substances
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • Compliances
  • NSF International non-food specifications met
  • NSF International H1 specifications met
  • NSF K1 approved


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®