Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#:
Catalog Order Number: MA4232343
Mfr#: 51007
Manufacturer: Henkel Loctite
Weight: 1.197 lbs.
Product Name: C5-A® Copper Based Anti-Seize Lubricant
Description: 1 lb Brush Top Can; Exclusive Formula Suspends Copper and Graphite in a High-Quality Grease; Protects Metal Parts From Corrosion, Galling and Seizing at Temps to 1800 °F; Use On Metals, Plastics And Non-Metallic Gaskets
Notes: CARB: Complies with VOC regulations as detailed by the California Air Resource Board
OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
Shopping
Price: $22.35
Inventory: In stock
Request catalog Catalog Page:
catalog page 166 166
Order Qty:
Add
Find Similar Part i


Specifications
GradeCopperContainer Size1.0 lb
Container TypeBrush Top CanApplicable Materials
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoefficient of Friction/ASTM Test Method
ComplianceDensity
Drop Point (ASTM)Falex Test/Fail Load
Flash PointManufacturer Name
Net FillNLGI No.
OdorPacking Type
Particle SizePhysical Form
QuantityResistance (Chemical)
Specific Gravity (Text)Temp_ Range
Temperature Range [Min]-20 °FTemperature Range [Max]1800 °F
TypeVOC Content
WeightAnti-CorrosionExcellent

Product Information
Description
Exclusive formula suspends copper and graphite in a high-quality grease.
Applications
  • Electrically conductive
  • Aluminum
  • Soft metals
  • Features
  • Protects metal from rust and corrosion
  • Resists seizing and galling
  • Temperatures to 1,800 °F (982 °C)
  • CARB: Complies with VOC regulations as detailed by the California Air Resource Board
  • OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®