Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#:
Catalog Order Number: MA4232451
Mfr#: 95555
Manufacturer: Henkel Loctite
Weight: 53 lbs.
Product Name: Fixmaster® Magna-Crete
Description: 5 gal Kit; a Two-Component, Rapid-Setting Concrete Repair and Grouting System; Chemical Resistant to Most Common Liquids and Chemicals; Bonds to Concrete, Wood, Glass, and Steel
Shopping
Price: $125.30
Inventory: In stock
Request catalog Catalog Page:
catalog page 280 280
Order Qty:
Add
Find Similar Part i


Specifications
ColorGrayFunctional Cure24 h
Applicable MaterialsChemical Compound
Compressive StrengthContainer Size5.0 gal
Container TypeKitFull Cure Time
Manufacturer NameOdor
Packing TypePhysical Form
Resistance (Chemical)Weight
Coverage Area [Max]21.6 ft2Coverage Volume [Max]
Cure Speed Time24 hTemperature Range [Min]
Temperature Range [Max]2000 °FTensile Strength [Min]
Tensile Strength [Max]13000 psiTensile Strength
Working Time [Min]5 minWorking Time [Max]20 min
Working Time20 min  

Product Information
Description
A two-component, rapid-setting concrete repair and grouting system.
Applications
  • Bonds to concrete, wood, glass, steel and other construction materials
  • Features
  • Resistant to most common liquids and chemicals
  • Compliances
  • Agriculture Canada approved


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®