Part#: Part#: 32392
Item#: 100867785
Manufacturer: Henkel Loctite
Weight: 0.833 lbs.
Product Name: Loctite® Silatech(tm) RTV Silicone
Description: Sealant; Aluminum; 300 ml Cartridge
Notes: CARB: Complies with VOC regulations as detailed by the California Air Resource Board
OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
Shopping
Price: $6.99
Inventory: In stock
Request catalog Catalog Page:
catalog page 220 220
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Caulk/Sealant TypeGeneral PurposeContainer TypeCartridge
ColorAluminumContainer Size300.0 mL
Application(Print) Color
Applicable MaterialsMetals, Woods, Plastics, GlassDry to Tack Free
Base MaterialBase Type
Chemical CompoundSiliconeCure By-Product
Curing MethodDia. [Min]
Dia. [Max]Dia.
Dielectric StrengthDurometer, Shore A
Fix Cure Time25 min@77 °FFlash Point
FlexibilityFull Cure Time24 h@77 °F
Gap FillHardness
Hardness (Shore A)Manufacturer Name
Net FillNSF
OdorOil Resistance
Packing TypeCartridgePhysical FormPaste or Gel
Pressure (Gases & Liquids)Quantity
Resistance (Chemical)Oil, Water, WeatherSealing Time Full Strength
Sealing Time Tack FreeShear Strength
Skin-Over TimeSpecific Gravity [Min]
Specific Gravity [Max]Specific Gravity
Specific Gravity (print)Stress Resistance
Tack Range Time [Min]Tack Range Time [Max]
Temperature Range [Min]-65 °FTemperature Range [Max]400 °F
Tensile Strength [Min]Tensile Strength [Max]
Tensile StrengthTorque [Min]
Torque [Max]Torque
TypeSilicone Adhesive SealantUL
Vapor Pressure (print)Viscosity
VOC ContentWeight
Width [Min]Width [Max]
Width  

Product Information
Applications
  • Bonding
  • Sealing
  • Features
  • A 100% silicone sealant for bonding, sealing and gasketing applications
  • Has superior adhesion and flexibility
  • Doesn't crack, shrink or chalk
  • Low volatility


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®