Part#: Part#: 32394
Item#: 100867786
Manufacturer: Henkel Loctite
Weight: 0.833 lbs.
Product Name: Loctite® Silatech(tm) RTV Silicone
Description: Sealant; Red; 300 ml Cartridge
Shopping
Price: $8.91
Inventory: In stock
Request catalog Catalog Page:
220
Order Qty:
Add
Find Similar Part i


Specifications
Caulk/Sealant TypeGeneral PurposeContainer TypeCartridge
ColorRedContainer Size300.0 mL
ApplicationApplicable MaterialsMetals, Woods, Plastics, Glass
Dry to Tack FreeBase Material
Base TypeChemical CompoundSilicone
Cure By-ProductCuring Method
Dia. [Min]Dia. [Max]
Dia.Dielectric Strength
Durometer, Shore AFix Cure Time25 min@77 °F
Flash PointFlexibility
Full Cure Time24 h@77 °FGap Fill
HardnessHardness (Shore A)
Manufacturer NameNet Fill
NSFOdor
Oil ResistancePacking TypeCartridge
Physical FormPaste or GelPressure (Gases & Liquids)
QuantityResistance (Chemical)Oil, Water, Weather
Sealing Time Full StrengthSealing Time Tack Free
Shear StrengthSkin-Over Time
Specific Gravity [Min]Specific Gravity [Max]
Specific GravitySpecific Gravity (print)
Stress ResistanceTack Range Time [Min]
Tack Range Time [Max]Temperature Range [Min]-65 °F
Temperature Range [Max]400 °FTensile Strength [Min]
Tensile Strength [Max]Tensile Strength
Torque [Min]Torque [Max]
TorqueTypeSilicone Adhesive Sealant
ULVapor Pressure (print)
ViscosityVOC Content
WeightWidth [Min]
Width [Max]Width

Product Information
Applications
  • Bonding
  • Sealing
  • Features
  • A 100% silicone sealant for bonding, sealing and gasketing applications
  • Has superior adhesion and flexibility
  • Doesn't crack, shrink or chalk
  • Low volatility


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®