Part#: Part#: 24231
Item#: 100867334
Manufacturer: Henkel Loctite
Weight: 2.2 lbs.
Product Name: 242(tm) Threadlocker, Medium Strength
Description: 50 mL Bottle; Blue; General-Purpose, Removable Threadlocker for Fasteners Between 1/4" and 3/4"; Parts Can Be Separated Using Hand Tools
Shopping
Price: $41.94
Buy Quantity: Details
Inventory: In stock
Request catalog Catalog Page:
catalog page 211 211
Order Qty:
Add
You may also need: Accelerators & Primers
Find Similar Part i


Specifications
ColorBlueStrengthMedium
Fastener Size Range1/4 in to 3/4 inContainer Size50.0 mL
Container TypeBottleUse For
Applicable MaterialsApplicationFasteners
Cure Speed Fixture10 min @ 25 °CCure Speed Full (Steel)24 h @ 25 °C
Physical FormRecommended PrimerPrimer N(tm)
Chemical CompoundCure Speed
Curing MethodFix Cure Time
Full Cure TimeGap Fill (Diametral) [Max]
Gap Fill (Diametral)Length [Min]
Length [Max]Length
Manufacturer NameOdor
Oil TolerantResistance (Chemical)
Shear StrengthSpecific Gravity [Min]
Specific Gravity [Max]Specific Gravity
Temperature Range [Min]-65 °FTemperature Range [Max]300 °F
Torque [Min]Torque [Max]
TorqueTorque (Break)
Torque (Prevail)Typical Use
ViscosityViscosity (cP)1,200/6,000 Thixotropic
Prevailing Torque2.17 lbf  

Product Information
Applications
  • Fasteners between 1/4" and 3/4" diameter (6 mm to 20 mm)
  • Apply to threaded components before assembly
  • General purpose
  • Features
  • Parts can be disassembled with hand tools
  • Prevents vibration loosening and thread corrosion
  • Removable strength
  • Controlled lubricity for accurate clamp loads
  • Compliances
  • MIL Spec (S-46163A) Type II, Grade N
  • NSF P1 approved
  • Approved by the American Bureau of Shipping
  • CFIA


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®