Part#:
Catalog Order Number: MA102093620
Mfr#: 32142
Manufacturer: Stoko Skin Care (Stockhausen)
Weight: 10 lbs.
Product Name: Extra Heavy-Duty Hand Cleaner
Description: Kresto® Extra Heavy-Duty Hand Cleaner; 4 L Bottle
Shopping
Price: $42.40
Inventory: In stock
Request catalog Catalog Page:
catalog page 288 288
Order Qty:
Add
Find Similar Part i


Specifications
Soap TypeHand CleanerContainer Size4.0 L
Container TypeBottleSystem
(Print) Color(Print)Product Name
Acidity (pH)Capacity Volume
Cleaner TypeFlash Point
For DispenserFor Model No.
For Use WithLength [Min]
Length [Max]Length
Packing TypeQuantity
RemovesSheets per Roll/Pack
Specific Gravity [Min]Specific Gravity [Max]
Specific GravityTowel Type
TypeUse For
Use w/ Part No.Use With
Use With Dispensers31504 - Black/GrayVOC Content
Depth [Max]Depth
Height [Min]Height [Max]
HeightManufacturer Name
Soil TypeTowel Size
Width [Min]Width [Max]
Width  

Product Information
Description
<b>Kresto® Classic Extra Heavy-Duty Hand Cleaner</b> is for tough soils, has a low solvent content, good skin compatibility and it contains all-natural, biodegradeable walnut shell scrubbers to remove even ground-in dirt. <b>Solopol® Ultra (Kresto® Select) Extra Heavy-Duty Hand Cleaner</b> is for tough soils, 100% solvent-free, gentle on the skin and it contains all-natural, biodegradeable walnut shell scrubbers.
Features
  • Extra heavy-duty cleanser for tough soils, such as grease, oil ink and carbon black
  • Mild solvent guarantees great cleaning performance while remaining gentle to skin
  • Non-greasy feel, pleasant fragrance
  • Contains ASTOPON®, which is an all-natural, biodegradable, walnut shell scrubber


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®