Part#: Part#: L099/L100SOX
Item#: 102130701
Manufacturer: Lovejoy
Weight: 0.06 lbs.
Product Name: L Type Coupling Spider
Description: Insert for Size 099/100 Jaw Coupling; Nitrile Butadiene Rubber
Shopping
Price:
Request catalog Catalog Page:
catalog page 522 522
Order Qty:
Add
You may also need: Bushed Jaw Coupling Hubs, Finished Bore Jaw Coupling Hubs, Reborable Jaw Coupling Hubs, Shaft Alignment Tools
Find Similar Part i
Possible Substitution  

Additional Info  Additional Info:  517 (73 KB)

Specifications
Coupling SizeL099, L100, AL099, AL100Insert StyleSolid
MaterialNitrile Butadiene RubberColorBlack
Coupling TypeJawHardness
Horse Power Rating [Max]Horse Power Rating
HP9.1 hp@800 rpmNo. of Legs6
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.2.54 inOverall Length [Min]
Overall Length [Max]Overall Length
RPM [Min]RPM [Max]7000 rpm
RPMStyle
TemperatureTemperature Range [Min]-40 °F
Temperature Range [Max]212 °FTorque [Min]
Torque [Max]Torque
Torque Rating [Min]Torque Rating [Max]318 ft lb
Torque Rating318 in lbType
WeightWidth [Min]
Width [Max]Width0.61 in

Product Information
Features
  • Highly flexible
  • Oil-resistant


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®