Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#:
Catalog Order Number: MA102138830
Mfr#: L91BP-4
Manufacturer: Energizer
Weight: 0.208 lbs.
Product Name: Lithium Battery
Description: AA Cell Type; 1.5 Volts; Operates Well in Extreme Temperatures -40 °F to +140 °F; AA Lithium; 4- Pack; 1.5 V Batteries for Electronic Applictions
Notes: NOT REGULATED BY GROUND SHIPMENT
Shopping
Price: $10.79
Package Quantity: 4 Each
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Cell TypeAABattery TypeLithium
Voltage1.5Battery Capacity
TerminalDia. [Min]
Dia. [Max]Dia.
Height [Min]Height [Max]
HeightLength [Min]
Length [Max]Length
Manufacturer NameMaterial
QuantityTemperature Range [Min]
Temperature Range [Max]Used With
WeightWidth [Min]
Width [Max]Width

Product Information
Applications
  • Digital cameras
  • 35 mm cameras
  • APS cameras
  • Photo flashes
  • High tech devices
  • Test instrumentation
  • Features
  • Stellar product performance across all key lithium types, with service superior or equal to other competitive offerings in the market
  • Direct compatibility – can be used in any application using primary 1.5 V battery types AA and AAA
  • Operates well in extreme temperatures (-40 °F to 140 °F)
  • Estimated shelf life of up to 20 years
  • Good service maintenance after high temperature storage
  • Higher operating voltage and flatter discharge curve than other primary battery types
  • Lasts eight times longer in high drain devices
  • No added mercury, cadmium or lead
  • Superior leakage resistance compared to other primary battery types
  • Weighs less than alkaline batteries; ideal for travel and portability
  • Does not contain any ozone-depleting substances


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®