Part#: Part#: 65255
Item#: 100635308
Manufacturer: Thermal Transfer Products Ltd.
Weight: 10 lbs.
Product Name: Modulating Water Valve
Description: Modulating Water Valve; 1 1/4" NPT; Opening Range 75 - 135 °F
Shopping
Price: $543.38
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Pipe Size [Min]Pipe Size [Max]
Pipe Size1 1/4 inBulb Well67438
Opening Point Range [Min]75 °FOpening Point Range [Max]135 °F
Sensing Bulb Size Diameter x Length11/16" x 16 1/4"Water Flow [Max]75 gal/min

Product Information
Caution
Not to be used for saltwater service Valves are not calibrated, so final desired temperature setting must be established experimentally
Features
  • Regulates flow of water to heat exchange to maintain desired exiting oil temperature
  • Opens automatically when temperature increases at the sensing bulb
  • No external power source required to actuate the valve
  • Fully open at 37 °F above opening point
  • Bulb well not included


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®