* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: CYR2 1/4S Item#: 4361432
Manufacturer:
Emerson McGill
Weight:
1.18 lbs.
Product Name:
CAMROL® CYR Series Cam Yoke Roller
Description:
Yoke Roller; Needle Bearing Type; 5/8 in ID x 2 1/4 in OD x 1 5/16 in Overall Width; Straight Roller; Sealed
Price:
$44.60
Inventory:
In stock
Catalog Page:
Inch/Metric Inch I.D. 5/8 in Roller Dia. 2 1/4 in Roller Type Straight Enclosure Sealed Bearing Type Needle Bearing Overall Width 1 5/16 in Roller Width 1 1/4 in Dynamic Load Rating Dynamic Thrust Load Rating End Type Groove Diameter [Min] Groove Diameter [Max] Groove Diameter Material Steel Boss Dia. [Min] 1.2031 in Clamping Dia. [Min] Clamping Dia. Crown Radius Dynamic Capacity Endplate Dia. 1.4063 in Flange O.D. [Max] Flange O.D. Flange Thickness Groove Width [Min] Groove Width [Max] Groove Width Inside Diameter Tolerance [Min] 0.6246 in Inside Diameter Tolerance [Max] 0.6252 in Inside Diameter Tolerance Limiting Speed Lube Hole Diameter 1/8 in Overall Width Tolerance [Min] 1.3025 in Overall Width Tolerance [Max] 1.3175 in Roller Width Tolerance Shaft Diameter - Light Fit [Min] 0.6249 in Shaft Diameter - Light Fit [Max] 0.6253 in Shaft Diameter - Press Fit [Min] 0.6253 in Shaft Diameter - Press Fit [Max] 0.6257 in Shaft Diameter - Slip Fit [Min] 0.6243 in Shaft Diameter - Slip Fit [Max] 0.6247 in Static Capacity 21140 lbf Thrust Load Rating [Max] Track Capacity (40 HRC) 8260 N Track Dynamic Capacity 8090 N Track Static Capacity Working Load
Description Cam follower-type bearings without studs for shaft mounting.
Applications Follower arms Guide rollers Table support bearings Other applications involving either linear movement or the translation of rotary motion to axial motion
Features Black oxide finish on all external surfaces to extend life by inhibiting rust Low-cost, readily available Easily mounted