* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: G2A120RP1045 Item#: 4429802
Manufacturer:
Ingersoll-Rand Co.
Weight:
3.2 lbs.
Product Name:
G-Series Angle Grinders
Description:
G-Series Angle Grinder; 12000 rpm; 1/4" NPT(F) Inlet; 4/5 hp; 4 1/2" Wheel Diameter
Price:
$699.64
Inventory:
Available
Lead Time:
3 - 5 Days
Air Consumption [Min] Air Consumption [Max] 36 ft3/min Air Consumption Air Consumption [AVERAGE] Air Consumption @ Load Center to Side Distance Control Type Lever Throttle Extended Length Extension Length Free Speed [Min] Free Speed [Max] Free Speed 12000 rpm Guard Type Handle Type Body Grip Height [Min] Height [Max] Height Hose Size [Min] Hose Size 3/8 in Housing Material HP [Min] HP [Max] HP 0.8 hp Inlet Size 1/4 in NPT(F) Length [Min] Length [Max] Length 7 3/4 in Manufacturer Name Noise Level Pressure [Min] Pressure [Max] Pressure Spindle Thread 5/8-11 Style Industrial Duty Type Vibration Weight Wheel Dia. 4 1/2 in
Applications Cleaning, Cutting, Grinding, Polishing
Features Low noise and vibration Ergonomic handle fits better in your hand One-nut access for all motor servicing