Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: G2E135RP64
Item#: 4429821
Manufacturer: Ingersoll-Rand Co.
Weight: 3 lbs.
Product Name: G-Series Extended Angle Grinders
Description: G-Series Extended Angle Grinder; 13500 rpm; 1/4" NPT(F) Inlet; 4/5 hp; 4" Wheel Diameter
Shopping
Price: $761.47
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]36 ft3/min
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadCenter to Side Distance
Control TypeLever ThrottleExtended Length3 in
Extension LengthFree Speed [Min]
Free Speed [Max]Free Speed13500 rpm
Guard TypeHandle TypeD-Handle
Height [Min]Height [Max]
HeightHose Size [Min]
Hose Size 3/8 inHousing Material
HP [Min]HP [Max]
HP0.8 hpInlet Size1/4 in NPT(F)
Length [Min]Length [Max]
Length10 3/8 inManufacturer Name
Noise LevelPressure [Min]
Pressure [Max]Pressure
Spindle Thread3/8 inStyleIndustrial Duty
TypeVibration
WeightWheel Dia.4 in

Product Information
Applications
  • Cleaning, Cutting, Grinding, Polishing
  • Features
  • Low noise and vibration
  • Ergonomic handle fits better in your hand
  • One-nut access for all motor servicing


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®