Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: CHE6
Item#: 4462514
Manufacturer: Martin Sprocket & Gear
Weight: 16.5 lbs.
Product Name: Hanger End Shaft
Description: 3" x 8 1/4" Hanger End
Shopping
Price: $87.21
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
TypeHanger EndShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.3 in
Length [Min]Length [Max]
Length8 1/4 inBearing TypeNone
HardenedNoSeal TypeNone
Special Features  

Product Information
Description
Hanger end shafts are designed to connect only one conveyor section to a hanger bearing. These shafts may also be used in pairs to divide an excessively long conveyor assembly between two drives.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®