Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: CHE5-H
Item#: 4462518
Manufacturer: Martin Sprocket & Gear
Weight: 10.6 lbs.
Product Name: Hanger End Shaft
Description: 2 7/16" x 8 1/8" Hanger End; Induction Hardened - RC 45-50
Shopping
Price: $111.20
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
TypeHanger EndShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.2.438 in
Length [Min]Length [Max]
Length8 1/8 inBearing TypeNone
HardenedInduction Hardened - RC 45-50Seal TypeNone
Special Features  

Footnote: Shaft is hardened in bearing area only.

Product Information
Description
Hanger end shafts are designed to connect only one conveyor section to a hanger bearing. These shafts may also be used in pairs to divide an excessively long conveyor assembly between two drives.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®