Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 35B36
Item#: 4470191
Manufacturer: Martin Sprocket & Gear
Weight: 1.56 lbs.
Product Name: Single - Type B & C - Reborable Sprocket
Description: 35 Single Strand Chain, 36 Teeth, B Style, Steel Sprocket
Shopping
Price: $25.19
Inventory: In stock
Request catalog Catalog Page:
catalog page 638 638
Order Qty:
Add
You may also need: ANSI Chain, Specialty Synchronous Belts, ANSI Links
Find Similar Part i
Possible Substitution  

Additional Info  Additional Info:  Sprocket Nomenclature & Engineering Data (842 KB)

Specifications
Inch/MetricInchChain No.35
No. of Teeth36Outside Dia. [Min]
Outside Dia. [Max]Outside Dia.4.511 in
No. of Strands Across1Chain Pitch 3/8 in
Hardened TeethWithout Hardened TeethSprocket StyleB
Bore Range [Min] 5/8 inBore Range [Max]1 1/2 in
Bore RangeHub Dia.2 1/4 in
Length Through Bore 7/8 inMaterialSteel
Face Width [Min]Face Width [Max]
Face WidthHub Length Thru0.707 in
Hub ProjectionKeywayNo Keyway or Setscrew
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch Diameter4.303 inSeries
Width Across Teeth0.168 in  

Product Information
Description
Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®