Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: CT6D
Item#: 4480239
Manufacturer: Martin Sprocket & Gear
Weight: 74 lbs.
Product Name: Type E Thrust Assembly
Description: 3" Shaft Diameter; Drive Shaft Thrust Assembly
Shopping
Price: $1084.88
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.3 inUse WithDrive Shaft
Bolt Hole Size 3/4 inBolt Hole Spacing Horizontal6 in
Bolt Hole Spacing Vertical6 inBolt Holes4
Height [Min]Height [Max]
Height7 3/4 inLength Through Bore5.188 in
Shaft Extension Length6 1/2 inWidth [Min]
Width [Max]Width7 3/4 in

Product Information
Features
  • Designed to carry thrust in both directions and carry radial load under normal conditions
  • Furnished with a lip type seal plate and either drive or tall shaft whichever is applicable to conveyor design


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®