Part#: Part#: S1624
Item#: 100811645
Manufacturer: Martin Sprocket & Gear
Weight: 0.34 lbs.
Product Name: Steel Spur Gear
Description: Reborable Steel Gear; 16 Diametral Pitch; 14.5° Pressure Angle; 24 Teeth; 1 1/2" Pitch Diameter; 1/2" Face Width; 1/2" Bore Size
Shopping
Price: $25.69
Inventory: In stock
Request catalog Catalog Page:
catalog page 540 540
Order Qty:
Add
Find Similar Part i
Possible Substitution  

Additional Info  Additional Info:  Gear Engineering Data (279 KB)

Specifications
Diametral Pitch16No. of Teeth24
Pressure Angle14 1/2 °Face Width [Min]
Face Width [Max]Face Width 1/2 in
Bore TypeReborableMaterialSteel
Bore Size [Min]Bore Size [Max]
Bore Size 1/2 inOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.1 5/8 in
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch Diameter1 1/2 inBushing Series
Hub ProjectionHub Dia.1 5/16 in
Hardened TeethWithout Hardened TeethBore Range [Min]
Bore Range [Max]Bore Range
StyleKeywayw/o Keyway
AGMA QualityLength Through Bore 15/16 in
Set ScrewNoSet Screw SizeN/A
Torque at 1200 RPM78 25/32 lb/inTorque at 1800 RPM64.42555 lb/in
Torque at 200 RPM122.8988 lb/inTorque at 300 RPM117.6467 lb/in
Torque at 600 RPM100.84 lb/inTorque at 900 RPM88.235 lb/in

Product Information
Description
Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
Features
  • More cost effective, quieter running and metallic options
  • Four ball wear test 40 kg: 63 mm
  • Reliability from steel, cast iron and brass
  • Parallel shaft applications
  • Base oil viscosity: 500 SUS @ 100 °F


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®