Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 9SF424-R
Item#: 4482432
Manufacturer: Martin Sprocket & Gear
Weight: 7.9 lbs.
Product Name: Flighting
Description: 9" Screw Diameter; 2" Coupling Diameter; 0.375" Flight Thickness Outside Edge; 118" Length; Right Hand Sectional Flighting
Shopping
Price: $44.34
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Right / Left HandRight HandScrew Diameter9 in
Coupling O.D.2 inLength [Min]
Length [Max]Length118 in
Pipe I.D.2 1/2 inPipe O.D.2 7/8 in
Flight Thickness Inside0.75 inchFlight Thickness Outside0.375 inch
TypeFlighting Only
Sectional
  

Product Information
Description
Individual flights or turns blanked from steel plates and formed into a spiral or helix of the desired diameter and pitch to fit conveyor screw pipes. The flights are butt welded to form a continuous conveyor screw. Modifications can be furnished, such as, fabrication from various metals, different flight thicknesses, other diameters, and pitches. The butt weld is the same thickness in the full cross section.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®