Part#: Part#: 20-899
Item#: 101837011
Manufacturer: Armstrong Tool
Weight: 4.7 lbs.
Product Name: 9 Piece 1/2" Drive 6 Point Universal Impact Socket Set
Description: 9 Pcs; 1/2" Drive; 6 Pts; 1/2" - 1" Impact Sockets
Shopping
Price: $257.82
Inventory: In stock
Order Qty:
Add
Find Similar Part i

Tool hook and screw

Specifications
Inch/MetricInchSocket Drive Size1/2 in
Socket SeriesUniversalNo. of Points6
No. of Pieces9Socket Size Range
Additional Tools IncludedDrive End
FinishMagnetic
No. of Sockets9Socket Size
Manufacturer NameSet Includes

Product Information
Features
  • Unique, pinless, reversed-ball design for maximum strength and durability
  • EYE-D™ laser-etched markings optimize size identification as well as provide SAE/metric differentiation, even in low light
  • Made in the USA
  • Includes
  • 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" sockets
  • Socket bar
  • Socket clips (qty. 10)


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®