Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
451,535 Items
 
 Active Shopping Cart
Cart Total:
Line Items: 0
View Cart
 

Quick Order Pad

 Locate Service Center
Enter Ship-To ZIP Code:
Search
 Web Technical Support
For questions contact the Help Desk:
P: 1-800-655-6552
E: techsupport@applied.com
Tips & Troubleshooting
Feedback/Report Errors
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: E2 7/16
Item#: 102124127
Manufacturer: Martin Sprocket & Gear
Weight: 8.56 lbs.
Product Name: QD Bushing
Description: E Bushing; 2 7/16 in Bore
Shopping
Price: $79.96
Inventory: In stock
Request catalog Catalog Page:
catalog page 594 594
Order Qty:
Add
You may also need: Bushed Roller Chain Sprockets, Bushed Jaw Coupling Hubs
Find Similar Part i
Possible Substitution  

Additional Info  Additional Info:  QD Bushing Installation Information (97 KB)

Specifications
Bushing SeriesEBore Size [Min]
Bore Size [Max]Bore Size2 7/16 in
Bolt Circle Dia.5 inBore Range [Min] 7/8 in
Bore Range [Max]3 1/2 inBore Range
Cap Screws3Capscrew Size1/2-13 x 2 3/4
Flange O.D. [Max]Flange O.D.6 in
Flange Thickness 3/4 inKeyway Size5/8 x 5/16
Large Diameter3.834 inLength Through Bore2 21/32 in
MaterialDuctile IronOverall Length [Min]
Overall Length [Max]Overall Length2 21/32 in
Set Screw3/8 inTorque Capacity20000 lb/in
Wrench Torque60 lbf  

Product Information
General
Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2015 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®