Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 65293
Item#: 100635310
Manufacturer: Thermal Transfer Products Ltd.
Weight: 10 lbs.
Product Name: Modulating Water Valve
Description: Modulating Water Valve; 1/2" NPT; Opening Range 115 - 180 °F
Shopping
Price: $326.27
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Pipe Size [Min]Pipe Size [Max]
Pipe Size 1/2 inBulb Well65140
Opening Point Range [Min]115 °FOpening Point Range [Max]180 °F
Sensing Bulb Size Diameter x Length11/16" x 3 1/4"Water Flow [Max]25 gal/min

Product Information
Caution
Not to be used for saltwater service Valves are not calibrated, so final desired temperature setting must be established experimentally
Features
  • Regulates flow of water to heat exchanger to maintain desired exiting oil temperature
  • Opens automatically when temperature increases at the sensing bulb
  • No external power source required to actuate the valve
  • Fully open at 37 °F above opening point
  • Bulb well not included


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®