8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Description:
Single Row Angular Contact Bearing, 95 mm ID x 200 mm OD x 45 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set
The PumPac 8000 Series consists of one 40" (A) and one 15" (B) bearings.
APPLIED.com
Session Ending Soon
Your session is about to expire. Please click Continue Shopping to remain logged in.
For your security, your login session expires after 60 minutes of inactivity.