Part#: Part#: 6148-6
Item#: 102194100
Manufacturer: Milwaukee Electric Tool Corp.
Weight: 7 lbs.
Product Name: Magnum® Sander & Grinder
Description: 4 1/2" Disc Diameter; 8.5 Amps; 10,000 RPM
Notes: Obsolete - Contact Service Center
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Amps [Min]Amps [Max]
Amps8 1/2 ADisc Diameter4 1/2 in
Manufacturer NameMaximum Power Output (Watts/HP)1200/1.6
Speed (RPM)10000Voltage Rating120 AC-DC
HP [Min]HP [Max]
HPLength [Min]
Length [Max]Length
Tool Wt.6.1 lbWidth [Min]
Width [Max]Width

Footnote: Includes resin bonded abrasives, side handle, wire brushes, resin fiber discs, abrasive flap discs, spanner wrench, grinding disc, guard and flange set.

Product Information
Caution
When used as a grinder, guard must be used for OSHA compliance
Features
  • Cast aluminum gear housing with recessed spindle lock accessory change is fast and easy -- single-wrench operation
  • All ball and roller bearing construction
  • Adjustable wheel guard, tool-free adjustment
  • Lock-on button for continuous operation
  • Spiral bevel gears for optimum motor torque transfer, improved performance, and durability
  • Three-position large flanged side handle
  • Paddle switch with integrated lock-off button allows multiple hand positions to ease operator fatigue
  • Powerful 8.5 A, 1.6 maximum hp motor
  • High output fans
  • Long-life brushes
  • Replaceable armature pinion gear
  • Includes
  • Resin bonded abrasives
  • Side handle.
  • Wire brushes.
  • Resin fiber discs.
  • Abrasive flap discs.
  • Spanner wrench
  • Grinding disc
  • Guard and flange set.


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®