Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 7319PDU-BRZ
Item#: 4609756
Manufacturer: MRC Bearing Service
Weight: 15.217 lbs.
Product Name: 7300-PD Medium Series Duplex Ball Bearing
Description: Single Row Angular Contact Bearing, 95 mm ID x 200 mm OD x 45 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° Contact Angle, Duplex (2) Set
Shopping
Price: $812.37
Inventory: In stock
Order Qty:
Add
You may also need: Greases, Safety Glasses
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricMetric BoreBore TypeRound Bore
I.D.95 mmO.D. [Min]
O.D. [Max]O.D.200 mm
Width [Min]Width [Max]
Width45 mmEnclosureOpen
Rows of BallsSingleMaterialSteel
O.D. TypeStraightBearing TypeAngular Contact
PrecisionStandardRadial Internal Clearance SpecificationNormal Clearance
Ball MaterialSteelCage TypeMetal
CapacityStandard CapacityContact Angle40°
Guide TypeOuter Ring Width45 mm
Precision LevelStandard (ABEC 1)Preload LevelNone
Seal MaterialNoneSeal TypeUnsealed
Seal WidthDynamic Load Rating40000 lbf
Static Load Rating [Max]37300 lbfBall Dia.
Bearing DesignBore B
Cage MaterialBrass/BronzeCollar No.
Collar O.D.Collar Width
Corner Radius [Min]Eccentric Collar Offset
Fillet Radius2 1/2 mmFlange O.D. [Max]
Flange O.D.Flange Width [Max]
Flange WidthFlush Ground
Housing Shoulder Diameter [Min]Housing Shoulder Diameter [Max]
Housing Shoulder DiameterIndustry Standard Part #
Inner Ring O.D.Inner Ring Offset
Inner Ring Width45 mmInternal DesignUniversal Mounting
Limiting SpeedLimiting Speed - Grease3100 rpm
Limiting Speed - Oil4000 rpmLimiting Speed - Sealed
Locking DeviceNo Locking DeviceLube Hole Center
LubricantOil PreservativeMisalignment Range
No. in SetDuplex SetNo. of Balls
O.D. (B)Outer Ring
Outer Ring Inner DiameterOuter Ring Size
Peak Running Torque (mg-mm)Peak Starting Torque (mg-mm)
Pre LubricantPreload Amount
Radial Internal ClearanceNormalRadial Load Rating [Max]
Radial Rigidity (lbf/µm)Reference Speed
Seal O.D.Seal Protection Width
Seating WasherSeries
Set Screw OffsetSet Screw Size
Shaft Shoulder Diameter [Min]Shaft Tolerance
Snap RingNo Snap RingSnap Ring O.D.
Snap Ring OffsetSnap Ring Thickness
Special FeaturesStamping
Static Thrust Load Rating [Max]Temperature Range [Min]
Temperature Range [Max]450 °FUse With

Product Information
General
MRC 7000-P Series bearings are similar in design to 7000 Series bearings, but the 7000-P Series bearings have features that give them a greatly increased thrust capacity. They are especially recommended for those applications where maximum thrust capacity is required. This heavy-duty angular contact bearing series is designed with an optimum ball complement and race groove depth and have a 40° contact angle 7000-P bearings are restricted to applications involving primarily thrust loads. They should not be used where the bearing will be subjected to radial load exclusively, or combined radial and thrust load where the radial load is predominant. Furnished in one-piece machined bronze, phenolic composition or special material riding ground OD of inner ring. 7300-P Medium Series bearings are available in bore sizes from 10mm o 200 mm. They can accommodate very heavy one-directional thrust loads, or combined radial and thrust loads where the thrust load is predominant.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®