Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: CE6BB-W
Item#: 4610244
Manufacturer: Martin Sprocket & Gear
Weight: 24.4 lbs.
Product Name: End Shaft
Description: 3" Shaft Diameter; 12 3/8" Length; for use with Ball Bearing & Waste Pack Seal
Shopping
Price: $87.21
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
TypeEnd ShaftShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.3 in
Length [Min]Length [Max]
Length12 3/8 inBearing TypeBall Bearing
HardenedNoSeal TypeWaste Pack Seal
Special Features  

Product Information
Description
End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
Features
  • Jig drilled
  • Close diametrical tolerances
  • Benefits
  • Ease of assembly
  • Proper bearing operation
  • Options
  • Bearings and seals not included
  • Please order separately


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®