Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately. Magnaloy is the original lightweight, heavy-duty, flexible drive coupling.
Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
Features
Superior physical and mechanical properties
Excellent fluid compatibility and high temperature characteristics
Hardness approaches that of plastic and offers little resiliency
Excellent performance under heavy-duty conditions
APPLIED.com
Session Ending Soon
Your session is about to expire. Please click Continue Shopping to remain logged in.
For your security, your login session expires after 60 minutes of inactivity.