Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: SB60-3806
Item#: 4665788
Manufacturer: GoldSpec
Weight: 62 lbs.
Product Name: Skirtboarding
Description: 3/8" Thick; 6" Wide; 50 ft Length of Skirtboarding; 60 Durometer
Notes: Priced per Linear Foot.
Shopping
Price: $3.10
Buy Quantity: Details
Inventory: In stock
Request catalog Catalog Page:
catalog page 618 618
Order Qty:
Add
Find Similar Part i


Specifications
Durometer60Right / Left HandRight Hand or Left Hand
Thickness [Min]Thickness [Max]
Thickness 3/8 inHeight [Min]
Height [Max]Height
Length [Min]Length [Max]
Length50 ftMaterialSBR Rubber
SizeType
Width [Min]Width [Max]
Width6 in  

Product Information
Description
60 durometer Plioflex rubber compound with extra stiffness for efficient belt wiping and cleaning.
Applications
  • For belt wipers or plow blades when wet, sticky, or heavy material is being conveyed
  • Standard
    The GOODYEAR logo (and Winged Foot Design) is used by Veyance Technologies, Inc. under license from The Goodyear Tire & Rubber Company. Goodyear Engineered Products are manufactured and sourced exclusively by Veyance Technologies, Inc.
    Features
  • Resistant to abrasion
  • Long wearing
  • Stays stiff to reduce extra maintenance and cleanup
  • Cannot delaminate or separate under severe flexing and abrasion common to belt wiping service


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®