Part#: Part#: 109XPA
Item#: 101423027
Manufacturer: Ingersoll-Rand Co.
Weight: 3.4 lbs.
Product Name: Super-Duty Air Ratchet Wrench
Description: 3/8" Drive; 76 ft lb Max. Torque; 220 rpm; 4 ft³/min Air Flow
Shopping
Price: $192.25
Inventory: In stock
Request catalog Catalog Page:
catalog page 43 43
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]4 ft3/min
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadBolt/Screw Size
Control TypeDrive Size3/8 in
Drive TypeFree Speed [Min]
Free Speed [Max]Free Speed
Handle TypeHose Size [Min]
Hose Size 3/8 inHousing Material
HP [Min]HP [Max]
HPInlet Size1/4 in NPT(F)
Length [Min]Length [Max]
Length12 inManufacturer Name
Noise LevelNPTF Size 1/4 in
Pressure [Min]Pressure [Max]
PressureRetainer Type
Rotation Speed [Max]220 rpmRotation SpeedN/A
Side to CenterSocket Drive Size3/8 in
Sound Level92.4 dBStyle
Torque [Min]Torque [Max]76 ft lb
TorqueTorque Range76 ft lb
Torque Rating [Min]Torque Rating [Max]
Torque RatingType
VibrationWeight

Product Information
Features
  • Optimized gear ratio and airflow for extra performance and exceptional durability
  • 360° adjustable exhaust directs air away from the operator and the work
  • Variable speed button trigger


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®