Part#: Part#: 60RIV
Item#: 100799387
Manufacturer: Emerson Morse Industrial Corp.
Weight: 10 lbs.
Product Name: Single Strand ANSI Roller Chain
Description: #60 Chain; 1 Strand; 3/4" Pitch; Riveted ; Carbon Steel Material; 10 Foot Box
Shopping
Price: $10.80
Buy Quantity: Details
Inventory: In stock
Order Qty:
Add
You may also need: Finished Bore Roller Chain Sprockets, Bushed Roller Chain Sprockets, Reborable Roller Chain Sprockets, Sprocket Idlers, ANSI Links
Find Similar Part i
Possible Substitution  


Specifications
Chain Pitch 3/4 inChain TypeANSI
No. of Strands Across1MaterialCarbon Steel
Chain ConstructionRivetedChain No.60
DutyStandard-DutyPackage Type10 Foot Box
Pins & RollersStandardSelf-LubricatingNo
Side BowNoBreaking Load
Buy Qty.10 ftLink Plates Height0.7 in
Pin Diameter0.234 inPin Length (Lc)
Pin Length (Lr)Pin MaterialCarbon Steel
Pin Overall Length0.99 inRoller Dia.0.468 in
Roller Width 1/2 inChain Series60, 60-2, 60-3, 60-4, 60-6, 60-8
Link Plates Thickness0.094 inNo. of Pitches
Rated Working Load [Max]Rated Working Load850 lb
Ultimate Strength (Force) [AVERAGE]8500 lbf  

Product Information
General
Attachments available. May be used interchangeably with manufacturers who conform to ANSI standards.
Compliances
  • Conforms to ANSI requirements


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®