Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 35B36NYLATRON NB
Item#: 4850874
Manufacturer: Emerson Morse Industrial Corp.
Weight: 0.22 lbs.
Product Name: Nylatron Sprocket
Description: 35 Single Strand Chain, 36 Teeth, B Style, Nylatron Sprocket
Shopping
Price: $69.38
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
You may also need: ANSI Chain, Specialty Synchronous Belts, ANSI Links
Find Similar Part i


Specifications
Inch/MetricInchChain No.35
No. of Teeth36Outside Dia. [Min]
Outside Dia. [Max]Outside Dia.4.511 in
No. of Strands Across1Chain Pitch 3/8 in
Hardened TeethWithout Hardened TeethSprocket StyleB
Bore Range [Min] 5/8 inBore Range [Max]N/A
Bore RangeHub Dia.2 1/4 in
Length Through Bore1 inMaterialNylatron
Face Width [Min]Face Width [Max]
Face WidthHub Length Thru0.832 in
Hub ProjectionKeyway
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch Diameter4.303 inSeries
Width Across Teeth0.168 in  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®