Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 78C12
Item#: 100804947
Manufacturer: Martin Sprocket & Gear
Weight: 37 lbs.
Product Name: Accutorch Sprocket
Description: Sprocket for #78 Chain; 10.96" Outside Diameter; 12 Teeth; w/a Min Bore of 1.25" & a Max Bore of 3 7/16"
Shopping
Price: $294.66
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
You may also need: Engineering Chain
Find Similar Part i


Specifications
Chain No.78Chain Pitch2.609 in
No. of Teeth12Hardened TeethWithout Hardened Teeth
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch Diameter10.08 inBore Dia. [Min]
Bore Dia. [Max]3 7/16 inBore Dia.
Chain StrandsSingleLength Through Bore3 7/8 in
MaterialSteelOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.10.96 in
Width Across Teeth 7/8 inHub Dia.5 1/4 in
Hub Length Thru3 inSprocket StyleC
Stock Bore Size1 1/4 in  

Product Information
Caution
Accu-Torch® Sprockets are not intended to replace cut tooth roller chain sprockets
Description
Accu-Torch® steel sprockets are available for many engineering class chains in style A and C. Also available as split with welded hub and split or solid detachable hub. May also be furnished as shear pin type. Contact your local Service Center.
Specifications
  • Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®