Part#: Part#: IBG330
Item#: 101461744
Manufacturer: Zircon Industries
Weight: 3,360 lbs.
Product Name: ICE BREAKER GREEN®
Description: ICE BREAKER GREEN® De-Icer; 330 gal Tote
Shopping
Price: $2978.81
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Request catalog Catalog Page:
Order Qty:
Add
Find Similar Part i


Specifications
Type of ChemicalLiquid HeatContainer Size330.0 gal
Container TypeToteApplicable Materials
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundFill Amount
Freezing PointFull Cure Time
Insect TypeLength [Min]
Length [Max]Length
Manufacturer NameNet Fill
OdorPacking Type
RemovesResistance (Chemical)
Specific Gravity (Text)Temp Range
Thickener TypeType
VOC ContentWidth [Min]
Width [Max]Width
ApplicationBrand
Chlorinated SolventsColor
Dielectric StrengthEPA Registered
Flash PointIncluded
Ozone Depletion PotentialPlastic Safe
ResidueSize (text)
Temperature Range [Min]Temperature Range [Max]
Water-Resistant  

Product Information
Description
Liquid Heat GREEN™ is most effective as an ice blocker. Its special formula stops ice, snow and frozen material from bonding to surfaces. Consistent use makes a long-lasting impact on your wintertime productivity and safety.
Applications
  • Sidewalks
  • Driveways
  • Parking lots
  • Loading docks
  • Features
  • Safe on all surfaces
  • 1 gallon covers up to 1,500 sq ft
  • 90% less corrosive than salt
  • Non-slip effective to 70%
  • Will not track or stain
  • Enhanced with corn by-product additive
  • Compliances
  • EPA approved


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®