* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: 236 Item#: 5071549
Manufacturer:
Ingersoll-Rand Co.
Weight:
6.1 lbs.
Product Name:
Impact Wrenches
Description:
Impact Wrench; 1200 ipm; 1/4" NPT(F)
Price:
$126.23
Inventory:
In stock
Drive Size 1/2 in Inlet Size 1/4 in NPT Air Consumption [Min] Air Consumption [Max] Air Consumption 4 ft3/min Air Consumption [AVERAGE] Air Consumption @ Load 17 ft3/min Air Flow [Max] Air Flow [AVERAGE] Cycle Rate [Min] Cycle Rate [Max] Cycle Rate 1200 ipm Drive Type Square Free Speed [Min] Free Speed [Max] 9500 rpm Free Speed 9500 rpm Handle Type Hose Size [Min] 3/8 in Hose Size 3/8 in Length [Min] Length [Max] Length 7 3/4 in Noise Level Rotation Speed [Max] Rotation Speed Torque [Min] 25 ft lb Torque [Max] 375 ft lb Torque Blows/Impacts Per Minute Bolt/Screw Size Center to Side Distance Clutch Type Control Type Drive Length Housing Material Manufacturer Name Maximum Torque Pressure [Min] Pressure [Max] Pressure Retainer Type RPM [Min] RPM [Max] RPM Socket Retention Style Torque Range Type Heavy Duty Vibration Weight 5 lb
Features Handle exhaust High output impact mechanism Balanced design with easy-to-use controls, tease trigger Full power in reverse; adjustable power in forward