* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: W8-24-24U Item#: 50766
Manufacturer:
Anchor Fluid Power
Weight:
2.83 lbs.
Product Name:
SAE 4-Bolt Flange
Description:
W8 Series 4-Bolt Flange Fitting; 1 1/2" Pad Size; 1 1/2 Saddle Pipe; Code 61 (3,000 psi); O-Ring Face; Straight Flange; Carbon Steel; w/Mounting Kit
Price:
$87.84
Inventory:
Available
Lead Time:
2 - 3 Weeks
Stainless steel per DIN 1.4303.
Port Size 1 1/2 Port Type Saddle Pipe Pad Size 1 1/2 in Pressure Code Rating Code 61 Face Type O-Ring Mounting Kit Yes Flange Type Straight Material Carbon Steel Series W8 Bolt Spacing Bolt Thread O-Ring Material Buna-N Pressure [Min] Pressure [Max] 3000 psi Pressure
General Jump sizes available upon request
Includes NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male) Socket weld (flat and raised neck) Butt weld/butt tig weld Split flanges per SAE J518 Split flange adapters (one piece) SAE flange port cover plates Available in 316 stainless steel