Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#:
Catalog Order Number: MA101406970
Mfr#: HDL33AINE
Manufacturer: Energizer
Weight: 0.372 lbs.
Product Name: Industrial 6 LED Headlight
Description: Equipped w/3 AAA Batteries; 6 LED Bulbs; Length 72.39 cm; Height 39.37 cm; Width 90.7 cm; Adjustable Headband; Variable Light Sources are Flood, Spot, or Red
Notes: NOT REGULATED BY GROUND SHIPMENT
Shopping
Price:
Inventory: In stock
Order Qty:
Add
Find Similar Part i

Additional Info  Additional Info:  Industrial 6 LED Headlight (201 KB)

Specifications
Battery Size3 AAALumen Output80 lm/ft2
Run Time [Min]Run Time [Max]
Run Time19 hBeam Length
Body MaterialCharge Time
ColorLamp Life
TypeAmps [Min]
Amps [Max]Amps
Battery Case72.39 cm x 39.37 cm x 90.7 cmBattery Type
Beam ColorBeam Type
Bulb6 LEDDC Voltage
Dia. [Min]Dia. [Max]
Dia.Length [Min]
Length [Max]Length
Manufacturer NameModes
No. of BatteriesWatt Rating
Width [Min]Width [Max]
Width  

Product Information
Features
  • Water-resistant
  • Mounts securely on hard hats
  • Headbands include grips with pencil holders
  • Swivel adjust with ratchet positioning for aim
  • Batteries included


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®