Part#: Part#: BTW251
Item#: 101559632
Manufacturer: Makita USA
Weight: 12.55 lbs.
Product Name: 1/2" 18 V LXT® Li-Ion Cordless Impact Wrench
Description: 18V LXT Lithium-Ion Cordless 1/2" Impact Wrench Kit; 170 ft lb Torque; 3,000 ipm; 2,400 Max rpm; 6 1/2" in Length; Impact Wrench; 1/2 in Drive Size; 170.0 ft lb Torque; Battery Not Included
Notes: NOT REGULATED BY GROUND SHIPMENT
Shopping
Price: $604.23
Inventory: In stock
Request catalog Catalog Page:
catalog page 28 28
Order Qty:
Add
Find Similar Part i


Specifications
CordlessYesDrive Size1/2 in
Voltage Rating18Blows/Impacts Per Minute
Battery IncludedImpacts Per Minute3000 ipm
Reverse Torque [Max]RPM [Min]
RPM [Max]2400 rpmRPM
Abrasive Belt LengthActuating Torque [Max]
Amps [Min]Amps [Max]
AmpsBrake Torque
No. of PiecesSocket Drive Size
Torque [Min]Torque [Max]170 ft lb
TorqueTorque Rating [Min]
Torque Rating [Max]Torque Rating
Valve Voltage RatingBattery Capacity (Amp-Hrs)
Battery TypeBolt/Screw Size
Center to Side DistanceControl Type
Cord LengthDrive Length
Drive TypeFrequency [Min]
Frequency [Max]Frequency
Handle TypeItem Description
Length [Min]Length [Max]
Length6 1/2 inManufacturer Name
Max. Watts OutPower Source
Retainer TypeSocket Retention
Tool Wt.Type
Voltage TypeWt#

Footnote: Drill, (2) compact Li-Ion batteries, rapid optimum battery charger and contractor bag.

Product Information
Features
  • Takes the power of LXT into tough-to-reach spaces
  • LED light illuminates work area, and phosphorescent bumper ring helps locate tool in dark work areas
  • Large, conveniently located paddle switch and soft-grip handle deliver comfortable operation and better control
  • 18 V LXT extreme Li-Ion technology produces 280% total lifetime work with two to three times more cycles
  • Rapid optimum charger and battery communicate throughout charging process using built-in chip in battery and built-in CPU chip in charger
  • Charger uses "Active-3-Control" for current control, thermal control and voltage control
  • Three-year warranty
  • Includes
  • Drill, (2) compact Li-Ion batteries, rapid optimum battery charger and contractor bag


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®