Part#: Part#: BCS550
Item#: 101538411
Manufacturer: Makita USA
Weight: 15.44 lbs.
Product Name: Cut-Off Saw
Description: 18 VDC; 3400 RPM; 5 3/8" Metal Cutting Saw
Notes: Earns the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the U.S. Environmental Protection Agency (EPA) and U.S. Department of Energy (DOE)
NOT REGULATED BY GROUND SHIPMENT
Shopping
Price: $604.23
Inventory: In stock
Request catalog Catalog Page:
catalog page 32 32
Order Qty:
Add
Find Similar Part i


Specifications
Wheel Size5 3/8 inCapacity, in [Min]
Capacity, in [Max]Capacity, in2 in
Voltage Rating18Amps [Min]
Amps [Max]Amps
Arbor Hole 5/8 inDisc Diameter
HP [Min]HP [Max]
HPManufacturer Name
Maximum Power Output (Watts/HP)RPM [Min]
RPM [Max]3400 rpmRPM
Spindle Thread SizeWatt Rating
Tool Wt.6.4 lb  

Product Information
Features
  • LXT Li-Ion provides longer run time, five times lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
  • Charger communicates with battery throughout charging process using built-in chips in battery and charger
  • Charger uses Active-3-Control for current control, thermal control and voltage control
  • Charger has a built-in fan to cool the battery to produce more lifetime work
  • Built-in LED light illuminates the work area
  • Use with carbide-tipped circular saw blades (A-95037 or A-94524)
  • Three-year warranty on tool and one-year warranty on battery
  • Charger has earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the U.S. Environmental Protection Agency (EPA) and U.S. Department of Energy (DOE)
  • Includes
  • LXT li-ion 3.0 Ah batteries (194205-3) (qty. 2)
  • Rapid optimum battery charger (DC18RA)
  • Carbide-tipped blade


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®